Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 133.7mm Pitch dia., Solid

  • Mfr # B-30S-MPB

  • Zoro # G2432136


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-30S-MPB
Zoro #
G2432136
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
Outside Dia. (In.)
5.154
Width (In.)
1.4567
Outside Dia. (mm)
130.9
Pitch Dia. (mm)
133.7
Width (mm)
37
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Bore Dia. (In.)
1
Face Width
37 mm
Overall Width
37 mm
For Belt Width
35 mm
Length through Bore
37 mm
For Belt Trade Size
B-30S
Pitch Diameter
133.69 mm
Bore Diameter
1 in
Outside Diameter
130.9 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Setscrew
No
Material
Steel
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Blue Belts
Bore Type
Plain
Application
Positive Drive, Timing
Flanged
No
Pitch (mm)
14
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Construction
Solid
Type
Synchronous Sprocket
Tooth Shape
Tire Track
Features
Self-Tracking Design
Standards
ISO 9001
Pulley Construction
Plain
Number of Set Screws
0
Pitch
14 mm
Material Fabrication
Machined
Number of Flanges
0
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
30

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 130.9 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 31/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.