Zoro Homepage

Gearbelt Pulley, 140 Grooves, 14mm Pitch

  • Mfr # R-140S-MPB

  • Zoro # G3364326


product price: $2,367.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-140S-MPB
Zoro #
G3364326
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
Width - Timing Belt Pulleys
107 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (In.)
4.2126
Width (mm)
107
Outside Dia. (mm)
621.11
For Timing Belt Width
107 mm
Outside Dia. (In.)
24.453
Pitch Dia. (mm)
623.9
Overall Width
107 mm
Bore Diameter
1 in
Pitch Diameter
623.91 mm
Outside Diameter
621.11 mm
Length through Bore
107 mm
For Belt Width
105 mm
Face Width
107 mm
For Belt Trade Size
R-140S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Type
Synchronous Sprocket
Keyway
No
For Use With
SilentSync Red Belts
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Construction
Solid
Material - Timing Belt Pulleys
Cast Iron
Setscrew
No
Bore Type
Plain
Item
Gearbelt Pulley
Features
Self-Tracking Design
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Pitch
14 mm
Material Fabrication
Machined
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Tooth Shape
Tire Track
Number of Teeth
140
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 9 29/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.