Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 151.5mm Pitch dia., Steel

  • Mfr # R-34S-MPB

  • Zoro # G2430535


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-34S-MPB
Zoro #
G2430535
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
Width (mm)
107
Outside Dia. (In.)
5.856
Pitch Dia. (mm)
151.5
Bore Dia. (mm)
25.400
For Timing Belt Width
107 mm
Bore Dia. (In.)
1
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Outside Dia. (mm)
148.73
Face Width
107 mm
For Belt Trade Size
R-34S
Length through Bore
107 mm
Pitch Diameter
151.52 mm
For Belt Width
105 mm
Overall Width
107 mm
Outside Diameter
148.73 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
For Use With
SilentSync Red Belts
Material
Steel
Pitch (mm)
14
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Flanged
No
Keyway
No
Type
Synchronous Sprocket
Construction
Solid
For Belt Series
SilentSync
Pitch
14 mm
Number of Teeth
34
Standards
ISO 9001
Number of Flanges
0
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 34, Outside Diameter 148.73 mm, Pitch 14 mm, Pitch Diameter 151.52 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 5/16 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.