Zoro Homepage

Gearbelt Pulley, 168 Groove, Cast Iron

  • Mfr # G-168S-MPB

  • Zoro # G2431287


product price: $2,274.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-168S-MPB
Zoro #
G2431287
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Pitch Dia. (mm)
748.7
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
745.89
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Bore Dia. (mm)
25.400
Outside Dia. (In.)
29.366
Bore Dia. (In.)
1
Length through Bore
37 mm
Face Width
54.5 mm
Overall Width
37 mm
For Belt Width
52.5 mm
Pitch Diameter
748.69 mm
Outside Diameter
745.89 mm
For Belt Trade Size
G-168S
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
For Use With
SilentSync Green Belts
Material - Timing Belt Pulleys
Cast Iron
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Material
Cast Iron
Application
Positive Drive, Timing
Keyway
No
Standards
ISO 9001
Pitch
14 mm
For Belt Series
SilentSync
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Teeth
168
Number of Flanges
0
Number of Set Screws
0
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 7/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.