Zoro Homepage

Gearbelt Pulley, 169.3mm Pitch dia., Steel

  • Mfr # R-38S-MPB

  • Zoro # G2430438


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-38S-MPB
Zoro #
G2430438
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
Width - Timing Belt Pulleys
107 mm
Bore Dia. (mm)
25.400
Width (mm)
107
Outside Dia. (In.)
6.555
Outside Dia. (mm)
166.5
Bore Dia. (In.)
1
Width (In.)
4.2126
Pitch Dia. (mm)
169.3
For Timing Belt Width
107 mm
Overall Width
107 mm
Outside Diameter
166.55 mm
For Belt Trade Size
R-38S
Length through Bore
107 mm
Bore Diameter
1 in
Face Width
107 mm
For Belt Width
105 mm
Pitch Diameter
169.35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
For Use With
SilentSync Red Belts
Keyway
No
Construction
Solid
Material
Steel
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type
Plain
Application
Positive Drive, Timing
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Number of Flanges
0
Number of Set Screws
0
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
For Belt Series
SilentSync
Number of Teeth
38
Pulley Construction
Plain
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 38, Outside Diameter 166.55 mm, Pitch 14 mm, Pitch Diameter 169.35 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 63/64 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.