Zoro Homepage

Gearbelt Pulley, 175.46mm Out. dia., Steel

  • Mfr # R-40S-MPB

  • Zoro # G2430386


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-40S-MPB
Zoro #
G2430386
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
Bore Dia. (mm)
25.400
Outside Dia. (In.)
6.908
Width - Timing Belt Pulleys
107 mm
Width (mm)
107
Width (In.)
4.2126
Pitch Dia. (mm)
178.3
Outside Dia. (mm)
175.46
Bore Dia. (In.)
1
For Timing Belt Width
107 mm
Face Width
107 mm
Bore Diameter
1 in
Length through Bore
107 mm
Overall Width
107 mm
For Belt Trade Size
R-40S
Pitch Diameter
178.26 mm
For Belt Width
105 mm
Outside Diameter
175.46 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Material - Timing Belt Pulleys
Steel
Pitch (mm)
14
For Use With
SilentSync Red Belts
Construction
Solid
Pitch (In.)
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Material
Steel
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Number of Grooves
40
Type
Synchronous Sprocket
Setscrew
No
Standards
ISO 9001
Material Fabrication
Machined
Number of Set Screws
0
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
40
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Number of Flanges
0
Features
Self-Tracking Design
Pitch
14 mm
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 40, Outside Diameter 175.46 mm, Pitch 14 mm, Pitch Diameter 178.26 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 6 11/32 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.