Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 189.62mm Outside dia.

  • Mfr # W-75S-MPB

  • Zoro # G2432346


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-75S-MPB
Zoro #
G2432346
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
191.0
Width (In.)
1.2992
For Timing Belt Width
33 mm
Width (mm)
33
Outside Dia. (In.)
7.465
Bore Dia. (mm)
25.400
Outside Dia. (mm)
189.62
Bore Dia. (In.)
1
Pitch Diameter
190.99 mm
Length through Bore
33 mm
Outside Diameter
189.62 mm
Overall Width
33 mm
Face Width
33 mm
Bore Diameter
1 in
For Belt Trade Size
W-75S
For Belt Width
32 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
For Use With
SilentSync White Belts
Construction
Solid
Application
Positive Drive, Timing
Bore Type
Plain
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Material
Ductile Iron
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Pitch (In.)
8 mm
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Item
Gearbelt Pulley
Number of Grooves
75
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
SilentSync
Material Fabrication
Machined
Pitch
8 mm
Standards
ISO 9001
Number of Teeth
75
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Tooth Shape
Tire Track
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Ductile Iron, Number of Teeth 75, Outside Diameter 189.62 mm, Pitch 8 mm, Pitch Diameter 190.99 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-75S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.