Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 14mm Pitch

  • Mfr # G-63S-MPB

  • Zoro # G2431390


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-63S-MPB
Zoro #
G2431390
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Bore Dia. (mm)
25.400
Outside Dia. (mm)
277.96
Outside Dia. (In.)
10.943
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Bore Dia. (In.)
1
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
109.1438
Length through Bore
37 mm
For Belt Trade Size
G-63S
Bore Diameter
1 in
Face Width
54.5 mm
Outside Diameter
277.96 mm
Pitch Diameter
280.76 mm
For Belt Width
52.5 mm
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Flanged
No
Material
Ductile Iron
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Setscrew
No
For Use With
SilentSync Green Belts
Construction
Solid
Pitch (mm)
14
Bore Type
Plain
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch
14 mm
Tooth Shape
Tire Track
For Belt Series
SilentSync
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Standards
ISO 9001
Pulley Construction
Plain
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Number of Teeth
63

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.