Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 1in Bore dia, 168 Grooves

  • Mfr # O-168S-MPB

  • Zoro # G2430709


product price: $2,655.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-168S-MPB
Zoro #
G2430709
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Bore Dia. (In.)
1
Width (In.)
2.8346
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Outside Dia. (mm)
745.89
Width (mm)
72
Bore Dia. (mm)
25.400
Outside Dia. (In.)
29.366
Pitch Dia. (mm)
748.7
Face Width
72 mm
Length through Bore
72 mm
Pitch Diameter
748.69 mm
Bore Diameter
1 in
For Belt Width
70 mm
Overall Width
72 mm
For Belt Trade Size
O-168S
Outside Diameter
745.89 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Material
Cast Iron
For Use With
SilentSync Orange Belts
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Flanged
No
Application
Positive Drive, Timing
Keyway
No
Item
Gearbelt Pulley
Setscrew
No
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Cast Iron
Bore Type - Timing Belt Pulleys
Plain
Number of Set Screws
0
Material Fabrication
Machined
Number of Flanges
0
For Belt Series
SilentSync
Tooth Shape
Tire Track
Number of Teeth
168
Standards
ISO 9001
Pulley Construction
Plain
Pitch
14 mm
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 8 21/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.