Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 1in. Bore dia, 28 Grooves

  • Mfr # B-28S-MPB

  • Zoro # G2432151


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-28S-MPB
Zoro #
G2432151
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
Outside Dia. (In.)
4.803
Outside Dia. (mm)
121.99
For Timing Belt Width
37 mm
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
Bore Dia. (mm)
25.400
Width (In.)
1.4567
Bore Dia. (In.)
1
Pitch Dia. (mm)
124.8
For Belt Width
35 mm
Face Width
37 mm
Overall Width
37 mm
For Belt Trade Size
B-28S
Bore Diameter
1 in
Length through Bore
37 mm
Pitch Diameter
124.78 mm
Outside Diameter
121.99 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Keyway
No
Bore Type
Plain
Setscrew
No
Application
Positive Drive, Timing
For Use With
SilentSync Blue Belts
Type
Synchronous Sprocket
Material
Steel
Construction
Solid
For Belt Series
SilentSync
Number of Teeth
28
Number of Flanges
0
Standards
ISO 9001
Pulley Construction
Plain
Pitch
14 mm
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Tooth Shape
Tire Track
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 28, Outside Diameter 121.99 mm, Pitch 14 mm, Pitch Diameter 124.78 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.