Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 43 Grooves

  • Mfr # B-43S-MPB

  • Zoro # G2432011


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-43S-MPB
Zoro #
G2432011
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
Width - Timing Belt Pulleys
37 mm
Outside Dia. (mm)
188.83
Width (mm)
37
For Timing Belt Width
37 mm
Bore Dia. (mm)
25.400
Width (In.)
1.4567
Bore Dia. (In.)
1
Outside Dia. (In.)
7.434
Pitch Dia. (mm)
151.5
Length through Bore
37 mm
Outside Diameter
188.83 mm
For Belt Width
35 mm
Pitch Diameter
191.63 mm
For Belt Trade Size
B-43S
Face Width
37 mm
Overall Width
37 mm
Bore Diameter
1 in

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Steel, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-43S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.