Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 45 Grooves

  • Mfr # G-45S-MPB

  • Zoro # G2431497


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-45S-MPB
Zoro #
G2431497
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
For Timing Belt Width
54 1/2 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
197.75
Width (In.)
2.1457
Outside Dia. (In.)
7.785
Width (mm)
54.5
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
54.5 mm
Bore Dia. (In.)
1
For Belt Width
52.5 mm
Face Width
54.5 mm
Outside Diameter
197.75 mm
Overall Width
37 mm
For Belt Trade Size
G-45S
Length through Bore
37 mm
Pitch Diameter
200.54 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
For Use With
SilentSync Green Belts
Flanged
No
Bore Type
Plain
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Material
Steel
Construction
Solid
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Application
Positive Drive, Timing
Pitch
14 mm
Features
Self-Tracking Design
Number of Set Screws
0
For Belt Series
SilentSync
Pulley Construction
Plain
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
Number of Teeth
45
Material Fabrication
Machined
Standards
ISO 9001

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-45S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.