Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 1in. Bore dia., 45Grooves

  • Mfr # B-45S-MPB

  • Zoro # G2431996


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-45S-MPB
Zoro #
G2431996
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
109.1438
Bore Dia. (In.)
1
Width (In.)
1.4567
Outside Dia. (In.)
7.785
Outside Dia. (mm)
197.75
Width (mm)
37
For Timing Belt Width
37 mm
Width - Timing Belt Pulleys
37 mm
Pitch Diameter
200.54 mm
Length through Bore
37 mm
For Belt Trade Size
B-45S
Bore Diameter
1 in
Overall Width
37 mm
Face Width
37 mm
Outside Diameter
197.75 mm
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Keyway
No
Pitch (In.)
14 mm
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Pitch (mm)
14
For Use With
SilentSync Blue Belts
Construction
Solid
Flanged
No
Item
Gearbelt Pulley
Bore Type
Plain
Material - Timing Belt Pulleys
Steel
Number of Grooves
45
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Material Fabrication
Machined
For Belt Series
SilentSync
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
45
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Pulley Construction
Plain
Tooth Shape
Tire Track
Number of Set Screws
0
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Steel, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-45S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.