Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 63 Grooves

  • Mfr # B-63S-MPB

  • Zoro # G2431899


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-63S-MPB
Zoro #
G2431899
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Bore Dia. (In.)
1
Width (In.)
1.4567
Width - Timing Belt Pulleys
37 mm
Pitch Dia. (mm)
109.1438
Width (mm)
37
Outside Dia. (In.)
10.943
Bore Dia. (mm)
25.400
Outside Dia. (mm)
277.96
For Timing Belt Width
37 mm
Face Width
37 mm
Bore Diameter
1 in
Outside Diameter
277.96 mm
Length through Bore
37 mm
For Belt Width
35 mm
Pitch Diameter
280.76 mm
Overall Width
37 mm
For Belt Trade Size
B-63S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Blue Belts
Flanged
No
Type
Synchronous Sprocket
Setscrew
No
Item
Gearbelt Pulley
Keyway
No
Material
Ductile Iron
Construction
Solid
Bore Type
Plain
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pulley Construction
Plain
Number of Flanges
0
Number of Set Screws
0
Number of Teeth
63
Pitch
14 mm
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Standards
ISO 9001

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.