Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 68 Grooves

  • Mfr # W-68S-MPB

  • Zoro # G2432179


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-68S-MPB
Zoro #
G2432179
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
Width (mm)
33
Outside Dia. (mm)
171.79
Bore Dia. (In.)
1
Pitch Dia. (mm)
109.1438
Bore Dia. (mm)
25.400
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
6.763
Width (In.)
1.2992
Length through Bore
33 mm
For Belt Width
32 mm
Pitch Diameter
173.17 mm
Overall Width
33 mm
Bore Diameter
1 in
For Belt Trade Size
W-68S
Outside Diameter
171.79 mm
Face Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Pitch (mm)
8
Construction
Solid
Material
Ductile Iron
Item
Gearbelt Pulley
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync White Belts
Pulley Construction
Plain
Number of Teeth
68
Number of Flanges
0
Number of Set Screws
0
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pitch
8 mm
Material Fabrication
Machined
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Ductile Iron, Number of Teeth 68, Outside Diameter 171.79 mm, Pitch 8 mm, Pitch Diameter 173.17 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-68S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.