Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 75 Grooves

  • Mfr # B-75S-MPB

  • Zoro # G2431856


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-75S-MPB
Zoro #
G2431856
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Pitch Dia. (mm)
109.1438
For Timing Belt Width
37 mm
Outside Dia. (In.)
13.049
Outside Dia. (mm)
331.44
Overall Width
37 mm
Outside Diameter
331.44 mm
Bore Diameter
1 in
Length through Bore
37 mm
Pitch Diameter
334.24 mm
For Belt Width
35 mm
Face Width
37 mm
For Belt Trade Size
B-75S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Setscrew
No
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Material
Ductile Iron
Keyway
No
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
For Use With
SilentSync Blue Belts
Type
Synchronous Sprocket
For Belt Series
SilentSync
Number of Flanges
0
Material Fabrication
Machined
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Pitch
14 mm
Maximum Operating Temperature
200 Degrees F
Number of Teeth
75
Features
Self-Tracking Design
Tooth Shape
Tire Track
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Ductile Iron, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-75S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.