Zoro Homepage

Gearbelt Pulley, 1in. Bore dia, 90 Grooves

  • Mfr # B-90S-MPB

  • Zoro # G2431810


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-90S-MPB
Zoro #
G2431810
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
Width - Timing Belt Pulleys
37 mm
Bore Dia. (In.)
1
Width (mm)
37
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
398.29
Bore Dia. (mm)
25.400
Outside Dia. (In.)
15.681
For Timing Belt Width
37 mm
Width (In.)
1.4567
Bore Diameter
1 in
For Belt Trade Size
B-90S
Pitch Diameter
401.08 mm
Face Width
37 mm
Overall Width
37 mm
Outside Diameter
398.29 mm
For Belt Width
35 mm
Length through Bore
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Item
Gearbelt Pulley
Construction
Solid
Bore Type
Plain
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Cast Iron
Setscrew
No
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
For Use With
SilentSync Blue Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Keyway
No
Pulley Construction
Plain
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
14 mm
Material Fabrication
Machined
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Number of Teeth
90
Standards
ISO 9001
For Belt Series
SilentSync
Features
Self-Tracking Design
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 90, Outside Diameter 398.29 mm, Pitch 14 mm, Pitch Diameter 401.08 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.