Zoro Homepage

Gearbelt Pulley, 1in.Bore dia, 140 Grooves

  • Mfr # O-140S-MPB

  • Zoro # G3364387


product price: $1,922.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-140S-MPB
Zoro #
G3364387
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
Width (In.)
2.8346
Width (mm)
72
For Timing Belt Width
72 mm
Outside Dia. (In.)
24.453
Bore Dia. (In.)
1
Width - Timing Belt Pulleys
72 mm
Bore Dia. (mm)
25.400
Outside Dia. (mm)
621.11
Pitch Dia. (mm)
623.9
Bore Diameter
1 in
Overall Width
72 mm
Length through Bore
72 mm
For Belt Trade Size
O-140S
Outside Diameter
621.11 mm
Face Width
72 mm
Pitch Diameter
623.91 mm
For Belt Width
70 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Pitch (In.)
14 mm
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Cast Iron
Application
Positive Drive, Timing
Number of Grooves
140
Construction
Solid
For Use With
SilentSync Orange Belts
Keyway
No
Item
Gearbelt Pulley
Pitch (mm)
14
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Number of Teeth
140
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
For Belt Series
SilentSync
Material Fabrication
Machined
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Cast Iron, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-140S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.