Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 1in.Bore dia, 14mm Pitch

  • Mfr # R-112S-MPB

  • Zoro # G3364341


product price: $1,860.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-112S-MPB
Zoro #
G3364341
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Outside Dia. (mm)
496.33
Bore Dia. (mm)
25.400
For Timing Belt Width
107 mm
Pitch Dia. (mm)
499.1
Width (mm)
107
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Bore Dia. (In.)
1
Outside Dia. (In.)
19.541
Outside Diameter
496.33 mm
Pitch Diameter
499.12 mm
For Belt Trade Size
R-112S
For Belt Width
105 mm
Bore Diameter
1 in
Overall Width
107 mm
Face Width
107 mm
Length through Bore
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Material
Cast Iron
Bore Type
Plain
Construction
Solid
Setscrew
No
For Use With
SilentSync Red Belts
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Number of Set Screws
0
Pitch
14 mm
Tooth Shape
Tire Track
Pulley Construction
Plain
Number of Flanges
0
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Number of Teeth
112
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 8 21/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.