Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 1in.Bore dia, 168 Grooves

  • Mfr # R-168S-MPB

  • Zoro # G2430106


product price: $3,089.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-168S-MPB
Zoro #
G2430106
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
748.7
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Outside Dia. (In.)
29.366
Outside Dia. (mm)
745.89
For Timing Belt Width
107 mm
Width (mm)
107
Width (In.)
4.2126
Length through Bore
107 mm
Bore Diameter
1 in
For Belt Trade Size
R-168S
Overall Width
107 mm
Pitch Diameter
748.69 mm
Face Width
107 mm
For Belt Width
105 mm
Outside Diameter
745.89 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Item
Gearbelt Pulley
For Use With
SilentSync Red Belts
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Cast Iron
Material
Cast Iron
Pitch (mm)
14
Setscrew
No
Flanged
No
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
For Belt Series
SilentSync
Pitch
14 mm
Number of Flanges
0
Number of Set Screws
0
Number of Teeth
168
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Material Fabrication
Machined
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 9 29/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.