Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, 2-3/8inBore dia, 32Groove G-32S-2-3/8

Gearbelt Pulley, 2-3/8inBore dia, 32Groove (Discontinued)

  • Mfr # G-32S-2-3/8
  • Zoro # G2431637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-32S-2-3/8
Zoro #
G2431637
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
2 3/8 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
Width - Timing Belt Pulleys
54.5 mm
Width (In.)
2.1457
Bore Dia. (In.)
2-3/8
Pitch Dia. (mm)
142.6
Outside Dia. (In.)
5.504
Bore Dia. (mm)
60.325
For Timing Belt Width
54 1/2 mm
Outside Dia. (mm)
139.8
Width (mm)
54.5
Length through Bore
54.5 mm
Face Width
54.5 mm
For Belt Trade Size
G-32S-2-3/8
For Belt Width
52.5 mm
Outside Diameter
139.81 mm
Bore Diameter
2 3/8 in
Overall Width
54.5 mm
Pitch Diameter
142.61 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Setscrew
No
Bore Type
Fixed
Bore Type - Timing Belt Pulleys
Fixed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Steel
For Use With
SilentSync Green Belts
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
14
Material
Steel
Flanged
No
Keyway
No
Pitch
14 mm
Features
Self-Tracking Design
Number of Flanges
0
Tooth Shape
Tire Track
Material Fabrication
Machined
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Number of Teeth
32
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 2 3/8 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 32, Outside Diameter 139.81 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Bore Type Fixed, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-32S-2-3/8, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 54.5 mm, Material Fabrication Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.