Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, 2-7/8inBore dia, 30Groove R-30S-2-7/8

Gearbelt Pulley, 2-7/8inBore dia, 30Groove (Discontinued)

  • Mfr # R-30S-2-7/8
  • Zoro # G2430596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-30S-2-7/8
Zoro #
G2430596
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (mm)
73.025
Outside Dia. (mm)
130.9
Pitch Dia. (mm)
133.7
Bore Dia. (In.)
2-7/8
Width (In.)
4.2126
Outside Dia. (In.)
5.154
Width (mm)
107

Details

Number of Grooves
30
Application
Positive Drive, Timing
Bore Type
Fixed
Pitch (mm)
14
For Use With
107mm Belt
Setscrew
No
Construction
Solid
Keyway
No
Type
Synchronous Sprocket
Pitch (In.)
0.5512
Item
Gearbelt Pulley
Material
Steel

Description

Gearbelt Pulley, No, No, For Use With 107mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.