Zoro Homepage

Gearbelt Pulley, 229.2mm Pitch dia, 33mm W

  • Mfr # W-90S-MPB

  • Zoro # G2432291


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-90S-MPB
Zoro #
G2432291
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
Width (In.)
1.2992
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
33 mm
Width (mm)
33
For Timing Belt Width
33 mm
Bore Dia. (In.)
1
Outside Dia. (mm)
227.82
Pitch Dia. (mm)
229.2
Outside Dia. (In.)
8.969
Bore Diameter
1 in
For Belt Trade Size
W-90S
Length through Bore
33 mm
Pitch Diameter
229.19 mm
Outside Diameter
227.82 mm
Face Width
33 mm
Overall Width
33 mm
For Belt Width
32 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Setscrew
No
Bore Type
Plain
For Use With
SilentSync White Belts
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Material
Ductile Iron
Construction
Solid
Pulley Construction
Plain
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Material Fabrication
Machined
Pitch
8 mm
Number of Set Screws
0
Number of Teeth
90
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
For Belt Series
SilentSync
Standards
ISO 9001

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 90, Outside Diameter 227.82 mm, Pitch 8 mm, Pitch Diameter 229.19 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 23/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.