Zoro Homepage

Gearbelt Pulley, 25.4mm Bore dia, 30Groove

  • Mfr # O-30S-MPB

  • Zoro # G2431226


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-30S-MPB
Zoro #
G2431226
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
Outside Dia. (mm)
130.9
For Timing Belt Width
72 mm
Bore Dia. (In.)
1
Outside Dia. (In.)
5.154
Bore Dia. (mm)
25.400
Width (mm)
72
Pitch Dia. (mm)
133.7
Width (In.)
2.8346
Width - Timing Belt Pulleys
72 mm
Overall Width
72 mm
For Belt Trade Size
O-30S
Pitch Diameter
133.69 mm
Face Width
72 mm
Length through Bore
72 mm
Outside Diameter
130.9 mm
For Belt Width
70 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
For Use With
SilentSync Orange Belts
Construction
Solid
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Material - Timing Belt Pulleys
Steel
Flanged
No
Item
Gearbelt Pulley
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Pitch (mm)
14
Keyway
No
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Number of Set Screws
0
Standards
ISO 9001
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Number of Teeth
30
Material Fabrication
Machined
Tooth Shape
Tire Track
For Belt Series
SilentSync
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 30, Outside Diameter 130.9 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-30S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.