Zoro Homepage

Gearbelt Pulley, 25.4mm Bore dia, 32Groove

  • Mfr # O-32S-MPB

  • Zoro # G2431180


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-32S-MPB
Zoro #
G2431180
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
Outside Dia. (mm)
139.8
Width (In.)
2.8346
For Timing Belt Width
72 mm
Width - Timing Belt Pulleys
72 mm
Outside Dia. (In.)
5.504
Pitch Dia. (mm)
142.6
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (mm)
72
Overall Width
72 mm
Bore Diameter
1 in
Pitch Diameter
142.61 mm
For Belt Trade Size
O-32S
For Belt Width
70 mm
Face Width
72 mm
Outside Diameter
139.81 mm
Length through Bore
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Pitch (mm)
14
Keyway
No
Flanged
No
Type
Synchronous Sprocket
Construction
Solid
Material
Steel
For Use With
SilentSync Orange Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
For Belt Series
SilentSync
Number of Teeth
32
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Number of Flanges
0
Pitch
14 mm
Number of Set Screws
0
Standards
ISO 9001
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 32, Outside Diameter 139.81 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-32S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.