Zoro Homepage

Gearbelt Pulley, 285.2mm Pitch dia., Steel

  • Mfr # W-112S-MPB

  • Zoro # G2432276


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
285.2 mm
Outside Dia. - Timing Belt Pulleys
283.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-112S-MPB
Zoro #
G2432276
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
285.2 mm
Outside Dia. - Timing Belt Pulleys
283.84 mm
Width (In.)
1.2992
Outside Dia. (mm)
283.84
Bore Dia. (In.)
1
Width (mm)
33
Bore Dia. (mm)
25.400
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
285.2
Outside Dia. (In.)
11.175
Overall Width
33 mm
Length through Bore
33 mm
Face Width
33 mm
Pitch Diameter
285.21 mm
For Belt Width
32 mm
Outside Diameter
283.84 mm
Bore Diameter
1 in
For Belt Trade Size
W-112S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Setscrew
No
Material
Ductile Iron
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Keyway
No
Bore Type
Plain
For Use With
SilentSync White Belts
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Application
Positive Drive, Timing
Flanged
No
Tooth Shape
Tire Track
Features
Self-Tracking Design
Pitch
8 mm
Number of Teeth
112
For Belt Series
SilentSync
Number of Set Screws
0
Material Fabrication
Machined
Standards
ISO 9001
Number of Flanges
0
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Ductile Iron, Number of Teeth 112, Outside Diameter 283.84 mm, Pitch 8 mm, Pitch Diameter 285.21 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-112S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.