Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 356.5mm Pitch dia., Solid

  • Mfr # G-80S-MPB

  • Zoro # G2431339


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-80S-MPB
Zoro #
G2431339
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Width (mm)
54.5
Pitch Dia. (mm)
356.5
Outside Dia. (mm)
353.72
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Outside Dia. (In.)
13.926
Width - Timing Belt Pulleys
54.5 mm
Length through Bore
37 mm
For Belt Trade Size
G-80S
Overall Width
37 mm
Bore Diameter
1 in
For Belt Width
52.5 mm
Face Width
54.5 mm
Outside Diameter
353.72 mm
Pitch Diameter
356.52 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync Green Belts
Pitch (mm)
14
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Bore Type
Plain
Keyway
No
Construction
Solid
Flanged
No
Type
Synchronous Sprocket
Material
Ductile Iron
Number of Flanges
0
Number of Teeth
80
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Number of Set Screws
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Pulley Construction
Plain
Standards
ISO 9001
Material Fabrication
Machined
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Ductile Iron, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-80S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.