Zoro Homepage

Gearbelt Pulley, 43 Grooves, Steel

  • Mfr # G-43S-MPB

  • Zoro # G2431515


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-43S-MPB
Zoro #
G2431515
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
For Timing Belt Width
54 1/2 mm
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
188.83
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
7.434
Bore Dia. (mm)
25.400
Width (In.)
2.1457
Bore Dia. (In.)
1
Width (mm)
54.5
Length through Bore
37 mm
For Belt Width
52.5 mm
Pitch Diameter
191.63 mm
For Belt Trade Size
G-43S
Outside Diameter
188.83 mm
Face Width
54.5 mm
Bore Diameter
1 in
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Steel
Keyway
No
Application
Positive Drive, Timing
Flanged
No
Type
Synchronous Sprocket
Setscrew
No
For Use With
SilentSync Green Belts
Material
Steel
Pitch (mm)
14
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Set Screws
0
Pitch
14 mm
Number of Flanges
0
Number of Teeth
43
Standards
ISO 9001
Pulley Construction
Plain
Material Fabrication
Machined
Features
Self-Tracking Design
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-43S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.