Zoro Homepage

Gearbelt Pulley, 56.5mm Pitch dia., Solid

  • Mfr # W-140S-MPB

  • Zoro # G2432258


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-140S-MPB
Zoro #
G2432258
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Width (In.)
1.2992
Outside Dia. (In.)
13.982
Pitch Dia. (mm)
356.5
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Outside Dia. (mm)
355.15
Face Width
33 mm
For Belt Width
32 mm
For Belt Trade Size
W-140S
Overall Width
33 mm
Bore Diameter
1 in
Length through Bore
33 mm
Pitch Diameter
356.52 mm
Outside Diameter
355.15 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
8 mm
Material
Ductile Iron
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Construction
Solid
For Use With
SilentSync White Belts
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Pitch (mm)
8
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Plain
Type
Synchronous Sprocket
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Tooth Shape
Tire Track
Material Fabrication
Machined
Number of Teeth
140
Features
Self-Tracking Design
Pulley Construction
Plain
Standards
ISO 9001
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Number of Set Screws
0
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Ductile Iron, Number of Teeth 140, Outside Diameter 355.15 mm, Pitch 8 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-140S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.