Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 63.7mm Pitch dia., Steel

  • Mfr # W-25S-MPB

  • Zoro # G2432711


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
25
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
63.7 mm
Outside Dia. - Timing Belt Pulleys
62.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-25S-MPB
Zoro #
G2432711
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
63.7 mm
Outside Dia. - Timing Belt Pulleys
62.29 mm
Width (In.)
1.2992
Outside Dia. (mm)
62.29
Bore Dia. (In.)
1/2
For Timing Belt Width
33 mm
Width (mm)
33
Bore Dia. (mm)
12.700
Outside Dia. (In.)
2.452
Pitch Dia. (mm)
63.7
Width - Timing Belt Pulleys
33 mm
Face Width
33 mm
Overall Width
33 mm
Bore Diameter
1/2 in
For Belt Width
32 mm
Pitch Diameter
63.66 mm
For Belt Trade Size
W-25S
Length through Bore
33 mm
Outside Diameter
62.29 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
25
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
For Use With
SilentSync White Belts
Flanged
No
Item
Gearbelt Pulley
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Keyway
No
Pitch (mm)
8
Material
Steel
Bore Type
Plain
Construction
Solid
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Number of Teeth
25
Material Fabrication
Machined
Tooth Shape
Tire Track
Standards
ISO 9001
For Belt Series
SilentSync
Number of Set Screws
0
Number of Flanges
0
Pulley Construction
Plain
Features
Self-Tracking Design
Pitch
8 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 62.29 mm, Pitch 8 mm, Pitch Diameter 63.66 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 7/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.