Zoro Homepage

Gearbelt Pulley, 66.2mm Pitch dia., Steel

  • Mfr # W-26S-MPB

  • Zoro # G2432678


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
26
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-26S-MPB
Zoro #
G2432678
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.84 mm
Outside Dia. (In.)
2.553
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Width (mm)
33
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
66.2
Outside Dia. (mm)
64.84
Width (In.)
1.2992
Bore Dia. (In.)
1/2
For Belt Width
32 mm
Outside Diameter
64.84 mm
Pitch Diameter
66.21 mm
Face Width
33 mm
Length through Bore
33 mm
Overall Width
33 mm
Bore Diameter
1/2 in
For Belt Trade Size
W-26S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
26
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
For Use With
SilentSync White Belts
Construction
Solid
Pitch (mm)
8
Flanged
No
Setscrew
No
Bore Type
Plain
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Type
Synchronous Sprocket
Number of Teeth
26
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Tire Track
Material Fabrication
Machined
Features
Self-Tracking Design
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Standards
ISO 9001
Pitch
8 mm
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 26, Outside Diameter 64.84 mm, Pitch 8 mm, Pitch Diameter 66.21 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-26S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.