Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 75 Grooves, Ductile Iron

  • Mfr # O-75S-MPB

  • Zoro # G2430788


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-75S-MPB
Zoro #
G2430788
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Outside Dia. (mm)
331.44
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Bore Dia. (mm)
25.400
Outside Dia. (In.)
13.049
Pitch Dia. (mm)
109.1438
Width (mm)
72
Bore Dia. (In.)
1
Width (In.)
2.8346
Outside Diameter
331.44 mm
Length through Bore
72 mm
Face Width
72 mm
Overall Width
72 mm
For Belt Width
70 mm
Bore Diameter
1 in
For Belt Trade Size
O-75S
Pitch Diameter
334.24 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Flanged
No
For Use With
SilentSync Orange Belts
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Type
Synchronous Sprocket
Bore Type
Plain
Pitch
14 mm
Standards
ISO 9001
Features
Self-Tracking Design
Tooth Shape
Tire Track
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Pulley Construction
Plain
Number of Teeth
75
For Belt Series
SilentSync
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Ductile Iron, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-75S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.