Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, 7/8 in. Bore dia., 33mm W W-22S-7/8

Gearbelt Pulley, 7/8 in. Bore dia., 33mm W (Discontinued)

  • Mfr # W-22S-7/8
  • Zoro # G2432775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-22S-7/8
Zoro #
G2432775
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
7/8 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
Width (mm)
33
Width (In.)
1.2992
Outside Dia. (mm)
54.65
Bore Dia. (mm)
21.768
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Bore Dia. (In.)
7/8
Outside Dia. (In.)
2.152
Pitch Dia. (mm)
56.0
Bore Diameter
7/8 in
Face Width
33 mm
Pitch Diameter
56.02 mm
Outside Diameter
54.65 mm
Overall Width
33 mm
For Belt Width
32 mm
For Belt Trade Size
W-22S-7/8
Length through Bore
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
Bore Type - Timing Belt Pulleys
Fixed
Keyway
No
Material - Timing Belt Pulleys
Steel
Material
Steel
Flanged
No
Type
Synchronous Sprocket
For Use With
SilentSync White Belts
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Setscrew
No
Pitch (mm)
8
Bore Type
Fixed
Application
Positive Drive, Timing
Pitch
8 mm
Maximum Operating Temperature
200 Degrees F
Number of Teeth
22
Number of Set Screws
0
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
For Belt Series
SilentSync
Features
Self-Tracking Design
Pulley Construction
Plain
Standards
ISO 9001
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 7/8 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 54.65 mm, Pitch 8 mm, Pitch Diameter 56.02 mm, Bore Type Fixed, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 15/32 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.