Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 80 Grooves, Ductile Iron

  • Mfr # O-80S-MPB

  • Zoro # G2430760


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-80S-MPB
Zoro #
G2430760
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Pitch Dia. (mm)
356.5
Width (mm)
72
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Outside Dia. (mm)
353.72
Outside Dia. (In.)
13.926
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Width (In.)
2.8346
Bore Diameter
1 in
Pitch Diameter
356.52 mm
Overall Width
72 mm
For Belt Trade Size
O-80S
Outside Diameter
353.72 mm
Face Width
72 mm
Length through Bore
72 mm
For Belt Width
70 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
For Use With
SilentSync Orange Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Material
Ductile Iron
Type
Synchronous Sprocket
Setscrew
No
Application
Positive Drive, Timing
Bore Type
Plain
Pitch (mm)
14
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Number of Teeth
80
Tooth Shape
Tire Track
Pitch
14 mm
Pulley Construction
Plain
Standards
ISO 9001
Number of Set Screws
0
For Belt Series
SilentSync
Number of Flanges
0
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 3/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.