Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 86.6mm Pitch dia., Steel

  • Mfr # W-34S-MPB

  • Zoro # G2432556


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-34S-MPB
Zoro #
G2432556
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
Width (In.)
1.2992
Outside Dia. (In.)
3.355
Bore Dia. (In.)
1/2
Outside Dia. (mm)
85.21
Pitch Dia. (mm)
86.6
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Width (mm)
33
Pitch Diameter
86.58 mm
For Belt Trade Size
W-34S
For Belt Width
32 mm
Face Width
33 mm
Overall Width
33 mm
Bore Diameter
1/2 in
Outside Diameter
85.21 mm
Length through Bore
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Flanged
No
Setscrew
No
Bore Type
Plain
Pitch (mm)
8
Type
Synchronous Sprocket
Material
Steel
For Use With
SilentSync White Belts
Application
Positive Drive, Timing
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Number of Set Screws
0
Tooth Shape
Tire Track
Material Fabrication
Machined
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Number of Teeth
34
Pitch
8 mm
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 85.21 mm, Pitch 8 mm, Pitch Diameter 86.58 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 3 1/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.