Zoro Homepage

Gearbelt Pulley, 91.7mm Pitch dia., Steel

  • Mfr # W-36S-MPB

  • Zoro # G2432538


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-36S-MPB
Zoro #
G2432538
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
Outside Dia. (In.)
3.555
Pitch Dia. (mm)
91.7
Bore Dia. (In.)
1/2
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Bore Dia. (mm)
12.700
Outside Dia. (mm)
90.3
Width (In.)
1.2992
Overall Width
33 mm
For Belt Trade Size
W-36S
Outside Diameter
90.3 mm
Face Width
33 mm
Bore Diameter
1/2 in
For Belt Width
32 mm
Length through Bore
33 mm
Pitch Diameter
91.68 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Flanged
No
Item
Gearbelt Pulley
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
For Use With
SilentSync White Belts
Material
Steel
Material - Timing Belt Pulleys
Steel
Pitch (mm)
8
Construction
Solid
Standards
ISO 9001
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
For Belt Series
SilentSync
Tooth Shape
Tire Track
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
36

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 90.3 mm, Pitch 8 mm, Pitch Diameter 91.68 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 3 15/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.