Zoro Homepage

Gearbelt Pulley, 91.7mmPitch dia, 36Groove

  • Mfr # Y-36S-MPB

  • Zoro # G2433201


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-36S-MPB
Zoro #
G2433201
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
Outside Dia. (mm)
90.3
Bore Dia. (mm)
12.700
For Timing Belt Width
17 mm
Width (mm)
17
Width - Timing Belt Pulleys
17 mm
Width (In.)
0.6693
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
91.7
Outside Dia. (In.)
3.555
Pitch Diameter
91.68 mm
Overall Width
16 mm
Length through Bore
16 mm
Face Width
17 mm
For Belt Width
16 mm
For Belt Trade Size
Y-36S
Outside Diameter
90.3 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
8 mm
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Flanged
No
Bore Type
Plain
Application
Positive Drive, Timing
For Use With
SilentSync Yellow Belts
Construction
Solid
Setscrew
No
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Material - Timing Belt Pulleys
Steel
Standards
ISO 9001
Pulley Construction
Plain
Pitch
8 mm
Features
Self-Tracking Design
Tooth Shape
Tire Track
Number of Flanges
0
Number of Teeth
36
Material Fabrication
Machined
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Steel, Number of Teeth 36, Outside Diameter 90.3 mm, Pitch 8 mm, Pitch Diameter 91.68 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-36S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.