Gearbelt Pulley, Anodized, 2 1/32 in Dia

  • Mfr # L-24S-MPB ALUMINUM
  • Zoro # G2428870
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
24
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.74 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-24S-MPB ALUMINUM
Zoro #
G2428870
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
24
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Material - Timing Belt Pulleys
6026 Aluminum
Material
Aluminum
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Construction
Solid
For Use With
Timing Belt
Pitch (mm)
8
Keyway
No
Hub Type
Single-Sided
Number of Flanges
0
Standards
ISO 9001
Material Grade
6026
Weight
0.9 lb
Pulley Construction
Plain
Number of Set Screws
0
Pitch
8 mm
Hub Projection
5/8 in
Number of Teeth
24
For Belt Series
Conti(R) SilentSync
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Finish
Anodized
Shell Material
Aluminum
Compatible Product Type
Timing Belt
Traction Material
Aluminum

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.74 mm
Width (In.)
1.9685
Outside Dia. (mm)
59.74
Pitch Dia. (mm)
109.1438
Width (mm)
50
Width - Timing Belt Pulleys
50 mm
For Timing Belt Width
50 mm
Outside Dia. (In.)
2.352
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Length through Bore
2 21/32 in
Overall Width
51 mm
Maximum Bore Diameter
1 11/32 in
For Belt Width
50 mm
Bore Diameter
1/2 in
Outside Diameter
2.344 in
Hub Diameter
2 1/32 in
Pitch Diameter
2.406 in
Face Width
51 mm
For Belt Trade Size
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 50 mm, For Use With 50 mm Belt, Material Aluminum, Maximum Bore Diameter 1 11/32 in, Number of Teeth 24, Outside Diameter 2.344 in, Pitch 8 mm, Pitch Diameter 2.406 in, Bore Type Plain, Face Width 51 mm, For Belt Trade Size SilentSync, Hub Diameter 2 1/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 21/32 in

Ratings & reviews