Shop CONTINENTAL

Gearbelt Pulley, Anodized, 3 1/32 in Dia

  • Mfr # M-34S-MPB ALUMINUM
  • Zoro # G2428959

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
34
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-34S-MPB ALUMINUM
Zoro #
G2428959
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
6026 Aluminum
Application
Positive Drive, Timing
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
For Use With
Timing Belt
Setscrew
No
Pitch (mm)
8
Material
Aluminum
Construction
Solid
Keyway
No
Flanged
No
Weight
1.23 lb
Hub Type
Single-Sided
For Belt Series
Conti(R) SilentSync
Number of Teeth
34
Pitch
8 mm
Hub Projection
5/8 in
Material Grade
6026
Number of Set Screws
0
Number of Flanges
0
Standards
ISO 9001
Pulley Construction
Plain
Finish
Anodized
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Shell Material
Aluminum
Compatible Product Type
Timing Belt
Traction Material
Aluminum

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.2 mm
Pitch Dia. (mm)
86.6
Width - Timing Belt Pulleys
25 mm
For Timing Belt Width
25 mm
Outside Dia. (In.)
3.354
Width (In.)
0.9843
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
Width (mm)
25
Outside Dia. (mm)
85.2
Bore Diameter
1/2 in
Maximum Bore Diameter
2 1/32 in
Face Width
26 mm
Overall Width
26 mm
Length through Bore
1 21/32 in
Hub Diameter
3 1/32 in
Outside Diameter
3.344 in
For Belt Width
25 mm
Pitch Diameter
3.409 in
For Belt Trade Size
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 2 1/32 in, Number of Teeth 34, Outside Diameter 3.344 in, Pitch 8 mm, Pitch Diameter 3.409 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 3 1/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.