Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, 160.4mmPitch dia.

  • Mfr # G-36S-SF

  • Zoro # G2431585


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-36S-SF
Zoro #
G2431585
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Width (mm)
54.5
Outside Dia. (In.)
6.206
For Timing Belt Width
54 1/2 mm
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
157.64
Pitch Dia. (mm)
160.4
Width (In.)
2.1457
For Bushing Size
SF
Pitch Diameter
160.43 mm
Face Width
54.5 mm
Overall Width
54.5 mm
Outside Diameter
157.64 mm
For Belt Width
52 1/2 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
SF
Material
Steel
Item
Gearbelt Pulley
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Pitch (mm)
14
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Keyway
No
Pitch (In.)
14 mm
Number of Grooves
36
For Use With
SilentSync(R) Green 54.5mm Belt
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pulley Construction
Plain
Pitch
14 mm
For Belt Series
SilentSync
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
36

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.