Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, 169.3mmPitch dia.

  • Mfr # G-38S-SF

  • Zoro # G2431567


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-38S-SF
Zoro #
G2431567
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (In.)
6.555
Width (In.)
2.1457
Pitch Dia. (mm)
169.3
For Timing Belt Width
54 1/2 mm
Outside Dia. (mm)
166.5
For Bushing Size
SF
Face Width
54.5 mm
For Belt Width
52 1/2 mm
Outside Diameter
166.55 mm
Overall Width
54.5 mm
Pitch Diameter
169.35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Bushed
Pitch (mm)
14
Item
Gearbelt Pulley
Setscrew
No
Bushing Required
SF
Type
Synchronous Sprocket
For Use With
SilentSync(R) Green 54.5mm Belt
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Flanged
No
Keyway
No
Material
Steel
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Features
Self-Tracking Design
Pitch
14 mm
Pulley Construction
Plain
Number of Teeth
38
For Belt Series
SilentSync
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SF, Material Steel, Number of Teeth 38, Outside Diameter 166.55 mm, Pitch 14 mm, Pitch Diameter 169.35 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.