Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, 178.3mmPitch dia.

  • Mfr # G-40S-SF

  • Zoro # G2431549


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-40S-SF
Zoro #
G2431549
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
Pitch Dia. (mm)
178.3
Outside Dia. (mm)
175.46
Width (In.)
2.1457
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
6.908
Width - Timing Belt Pulleys
54.5 mm
Width (mm)
54.5
Overall Width
54.5 mm
Pitch Diameter
178.26 mm
Outside Diameter
175.46 mm
For Belt Width
52 1/2 mm
For Bushing Size
SF
Face Width
54.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Bushed
Type
Synchronous Sprocket
Material
Steel
Setscrew
No
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Bushing Required
SF
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Pitch (mm)
14
Flanged
No
For Use With
SilentSync(R) Green 54.5mm Belt
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Teeth
40
Pulley Construction
Plain
Pitch
14 mm
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SF, Material Steel, Number of Teeth 40, Outside Diameter 175.46 mm, Pitch 14 mm, Pitch Diameter 178.26 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.