Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, 267.4mmPitch dia.

  • Mfr # R-60S-J

  • Zoro # G2430200


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-60S-J
Zoro #
G2430200
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
For Timing Belt Width
107 mm
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
267.4
Outside Dia. (In.)
10.417
Outside Dia. (mm)
264.59
Width (mm)
107
Width (In.)
4.2126
For Bushing Size
J
Pitch Diameter
267.39 mm
Outside Diameter
264.59 mm
For Belt Width
105 mm
Overall Width
107 mm
Face Width
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Flanged
No
Material
Cast Iron
For Use With
SilentSync(R) Red 107mm Belt
Number of Grooves
60
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
J
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Pitch (In.)
14 mm
Bore Type
Bushed
Pulley Construction
Plain
Pitch
14 mm
Features
Self-Tracking Design
Number of Teeth
60
Number of Flanges
0
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 105 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Face Width 107 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.