Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, 356.5mmPitch dia.

  • Mfr # O-80S-J

  • Zoro # G2430779


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-80S-J
Zoro #
G2430779
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Outside Dia. (In.)
13.926
Width (In.)
2.8346
For Timing Belt Width
72 mm
Width - Timing Belt Pulleys
72 mm
Width (mm)
72
Pitch Dia. (mm)
356.5
Outside Dia. (mm)
353.72
Overall Width
72 mm
For Bushing Size
J
Face Width
72 mm
For Belt Width
70 mm
Outside Diameter
353.72 mm
Pitch Diameter
356.62 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Setscrew
No
Bushing Required
J
Flanged
No
Item
Gearbelt Pulley
For Use With
SilentSync(R) Orange 72mm Belt
Material
Cast Iron
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Construction
Solid
Pitch
14 mm
Number of Flanges
0
Pulley Construction
Plain
Number of Teeth
80
Features
Self-Tracking Design
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.62 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.