Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 140 Grooves

  • Mfr # W-140S-E

  • Zoro # G2432267


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-140S-E
Zoro #
G2432267
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
Pitch Dia. (mm)
356.5
Width (mm)
33
Outside Dia. (In.)
13.982
Outside Dia. (mm)
355.15
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
Outside Diameter
355.15 mm
For Belt Width
32 mm
For Bushing Size
E
Face Width
33 mm
Pitch Diameter
356.52 mm
Overall Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
8 mm
Material
Cast Iron
Keyway
No
Material - Timing Belt Pulleys
Cast Iron
For Use With
SilentSync(R) White 33mm Belt
Flanged
No
Setscrew
No
Pitch (mm)
8
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Grooves
140
Bore Type - Timing Belt Pulleys
Bushed
Pitch (In.)
8 mm
Application
Positive Drive, Timing
Bushing Required
E
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Bore Type
Bushed
For Belt Series
SilentSync
Number of Teeth
140
Material Fabrication
Cast
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Flanges
0
Pitch
8 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 140, Outside Diameter 355.15 mm, Pitch 8 mm, Pitch Diameter 356.52 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.