Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 180 Grooves

  • Mfr # W-180S-E

  • Zoro # G2432249


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-180S-E
Zoro #
G2432249
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
Outside Dia. (In.)
17.993
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
33 mm
Width (mm)
33
Outside Dia. (mm)
457.01
For Timing Belt Width
33 mm
Width (In.)
1.2992
For Belt Width
32 mm
Outside Diameter
457 mm
Pitch Diameter
458.38 mm
Face Width
33 mm
Overall Width
33 mm
For Bushing Size
E

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Setscrew
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Application
Positive Drive, Timing
Flanged
No
Material
Cast Iron
Keyway
No
For Use With
SilentSync(R) White 33mm Belt
Construction
Solid
Item
Gearbelt Pulley
Bushing Required
E
Bore Type
Bushed
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Teeth
180
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Pulley Construction
Plain
Pitch
8 mm
Material Fabrication
Cast

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 180, Outside Diameter 457 mm, Pitch 8 mm, Pitch Diameter 458.38 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.