Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 200 Grooves

  • Mfr # B-200S-E AXIAL FAN

  • Zoro # G2428478


product price: $2,664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
200
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Pitch - Timing Belt Pulleys
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-200S-E AXIAL FAN
Zoro #
G2428478
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Pitch Dia. (mm)
109.1438
Width (In.)
1.4567
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Pitch Diameter
891.72 mm
For Bushing Size
E
Overall Width
37 mm
For Belt Width
35 mm
Face Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
200
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync(R) Blue 37mm Belt
Application
Positive Drive, Timing
Material
Cast Iron
Setscrew
No
Flanged
No
Material - Timing Belt Pulleys
Iron
Item
Gearbelt Pulley
Construction
Solid
Keyway
No
Pitch (mm)
14
Type
Synchronous Sprocket
Bore Type
Bushed
Bushing Required
E
Bore Type - Timing Belt Pulleys
Bushed
Features
Self-Tracking Design
Pulley Construction
Plain
Pitch
14 mm
Number of Flanges
0
Number of Teeth
200
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 200, Outside Diameter 34.979 in, Pitch 14 mm, Pitch Diameter 891.72 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.