Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 37mm W, Iron

  • Mfr # B-180S-E AXIAL FAN

  • Zoro # G2428487


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Pitch - Timing Belt Pulleys
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-180S-E AXIAL FAN
Zoro #
G2428487
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Width (mm)
37
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Width (In.)
1.4567
Pitch Diameter
802.54 mm
For Bushing Size
E
Face Width
37 mm
For Belt Width
35 mm
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Keyway
No
Bore Type
Bushed
Construction
Solid
Bushing Required
E
Material
Cast Iron
Pitch (In.)
14 mm
Application
Positive Drive, Timing
Flanged
No
Pitch (mm)
14
Number of Grooves
180
Type
Synchronous Sprocket
Item
Gearbelt Pulley
For Use With
SilentSync(R) Blue 37mm Belt
Material - Timing Belt Pulleys
Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Teeth
180
Number of Flanges
0
Pitch
14 mm
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size E, Material Cast Iron, Number of Teeth 180, Pitch 14 mm, Pitch Diameter 802.54 mm, Face Width 37 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.