Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 43 Grooves

  • Mfr # G-43S-E

  • Zoro # G2431521


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-43S-E
Zoro #
G2431521
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
Outside Dia. (In.)
7.434
Outside Dia. (mm)
188.83
Pitch Dia. (mm)
109.1438
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Width (In.)
2.1457
For Timing Belt Width
54 1/2 mm
Overall Width
54.5 mm
For Belt Width
52 1/2 mm
Face Width
54.5 mm
Outside Diameter
188.83 mm
For Bushing Size
E
Pitch Diameter
191.63 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Bushing Required
E
Item
Gearbelt Pulley
For Use With
SilentSync(R) Green 54.5mm Belt
Setscrew
No
Bore Type
Bushed
Application
Positive Drive, Timing
Pitch (mm)
14
Type
Synchronous Sprocket
Construction
Solid
Number of Teeth
43
Number of Flanges
0
Features
Self-Tracking Design
Pulley Construction
Plain
For Belt Series
SilentSync
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.