Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 45 Grooves

  • Mfr # G-45S-E

  • Zoro # G2431506


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-45S-E
Zoro #
G2431506
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
Pitch Dia. (mm)
109.1438
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
7.785
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
197.75
Outside Diameter
197.75 mm
For Bushing Size
E
Overall Width
54.5 mm
Face Width
54.5 mm
Pitch Diameter
200.54 mm
For Belt Width
52 1/2 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Material
Steel
Setscrew
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Construction
Solid
Pitch (mm)
14
Bushing Required
E
Bore Type
Bushed
For Use With
SilentSync(R) Green 54.5mm Belt
Keyway
No
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
45
For Belt Series
SilentSync
Pulley Construction
Plain
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.